183931-1 - COMMSCOPE - White Faceplate 45X45 | Anixter
183931-1 | COMMSCOPE

COMMSCOPE | 183931-1 | White Faceplate 45X45 For Duplex Fiber Optic Adapter ST-ST/SC-ST/SC-SC

  • Manufacturer # 183931-1
  • Anixter #528700
Category: FIBER
Color: WHITE
Gang: 2
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Termination: FIBER
Wiring: FIBER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items