1859218-2 - COMMSCOPE - Copper Cable, | Anixter
1859218-2 | COMMSCOPE

COMMSCOPE | 1859218-2 | Copper Cable, Category 6, 23 AWG, 4-Pair, LSZH, Solid Bare, Pe/PVC White Jacket O/A Al/My Foil 1000 ft. Reel

  • Manufacturer # 1859218-2
  • Anixter #CMZ-00424AMP-C6-01S
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: NETCONNECT CAT 6
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: F/FTP - FOILED/FOILED TWISTED PAIR
Sub Family: CABLE
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items