Select Country and Language Latin America / English
1872A 004A1000 | BELDEN

BELDEN | 1872A 004A1000 | Multi-Conductor - Enhanced Category 6 Bonded-Pair Cable 4-Pair U/UTP CMR Reel-in-Box Yellow

  • Manufacturer # 1872A 004A1000
  • Anixter #CM-00424CAM-7UB-05
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: MEDIATWIST
Fire Rating: RISER
Jacket Color: YELLOW
Market Name: INTEGRITY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 1872A CABLE
Type: DATA
Description

23 AWG Bonded-Pairs, Solid Bare Copper Conductor, Non-Plenum, Polyolefin Insulation, Rip Cord, PVC Jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items