1875GB 007A1000 | BELDEN

BELDEN | 1875GB 007A1000 | Multi-Conductor - Enhanced Category 6 Bonded-Pair Patch Cables U/UTP CMR Reel-in-Box Violet

  • Manufacturer # 1875GB 007A1000
  • Anixter #9D2404MEDIAB-10
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Family: MEDIAPATCH
Fire Rating: RISER
Jacket Color: PURPLE (VIOLET)
Market Name: INTEGRITY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 1875GB BULK CORDAGE
Type: DATA
Description

24 AWG Bonded-Pairs, Bonded Stranded (7x32) Tinned Copper Conductor, Polyolefin Insulation, PVC Jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items