1907380-3 | COMMSCOPE

COMMSCOPE | 1907380-3 | Fiber Optic Cable Assemblies; Cable Assembly LC Fiber Optic Cable Connector Type, SC Fiber Optic Cable Connector Type Fiber Type: OM2 50 m Micron Cable Assembly Type: SC Duplex to LC Duplex Multimode

  • Manufacturer # 1907380-3
  • Anixter #432052
Connector Type: SC - LC
Fiber Type: OM2
Length: 3 M : 9.84 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Specifications
  • Housing Features.Flammability Rating Type: OFNR (Riser) Jacket
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Body Features.Length (M [ft]): 3.00 [9.842]
  • Industry Standards.Lead Free Solder Processes: Not relevant for leade process
  • Product Type Features.Cable Assembly Type: SC Duplex to LC Duplex
  • Product Type Features.Product Type: Cable Assembly
  • Termination Features.Fiber Type (Micron): OM2 50/125
  • Termination Features.Mode: Multimode
  • Body Features.Ferrule : Ceramic
  • Product Type Features.Cable Type: Twin Zip
  • Contact Features.Boot Body Style - Right: Standard
  • Contact Features.Fiber Channel: No
  • Configuration Features.Cable Buffering: Tight Buffered
  • Body Features.Cable Color: Orange
  • Body Feaer of Fibers: 2
  • Termination Features.Insertion Loss (dB): 0.5
  • Configuration Features.Connector(s) Exit Angle to Connector(s) Exit Angle: 180 to 180
  • Contact Features.Boot Color - Left: Beige/Beige
  • Product Type Features.Fiber Optic Cable Connecpe: LC, SC
  • Contact Features.Boot Color - Right: Beige/Beige
  • Contact Features.Boot Body Style - Left: Standard
  • Body Features.Cable Diameter (mm [in]): 2.00 [.079]
  • Body Features.Connector Color: Beige
  • Housing Features.Fiber Path ConfiguratioFlipped
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items