1907435-3 - COMMSCOPE - Fiber Optic Cable | Anixter
1907435-3 | COMMSCOPE

COMMSCOPE | 1907435-3 | Fiber Optic Cable Assemblies; Cable Assembly SC Fiber Optic Cable Connector Type Cable Assembly Type: SC Duplex to SC Duplex Single-mode Cable Type: Twin Zip

  • Manufacturer # 1907435-3
  • Anixter #473209
Connector Type: SC - SC
Fiber Type: OS1
Length: 10 FT. : 3.05 M
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Specifications
  • Housing Features.Flammability Rating Type: OFNR (Riser) Jacket
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Body Features.Length (M [ft]): 3.00 [9.842]
  • Industry Standards.Lead Free Solder Processes: Not relevant for leade process
  • Product Type Features.Cable Assembly Type: SC Duplex to SC Duplex
  • Product Type Features.Product Type: Cable Assembly
  • Termination Features.Mode: Single-mode
  • Body Features.Ferrule Material: Ceramic
  • Product Type Features.Cable Type:p
  • Contact Features.Boot Body Style - Right: Standard
  • Contact Features.Fiber Channel: No
  • Configuration Features.Cable Buffering: Tight Buffered
  • Body Features.Cable Color: Yellow
  • Body Features.Number of Fibers: 2
  • Termination Features.Inse (dB): 0.5
  • Configuration Features.Connector(s) Exit Angle to Connector(s) Exit Angle: 180 to 180
  • Contact Features.Boot Color - Left: Blue/Blue
  • Product Type Features.Fiber Optic Cable Connector Type: SC
  • Contact Features.Boot Color - Right: Blu
  • Contact Features.Boot Body Style - Left: Standard
  • Body Features.Cable Diameter (mm [in]): 2.00 [.079]
  • Body Features.Connector Color: Blue
  • Product Type Features.Terminal Shape: Barrel
  • Housing Features.Fiber Path Configuration: Pair Flippedeatures.Return Loss (dB): 55
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items