1907438-5 - COMMSCOPE - 2-F Jumper mm OFNR | Anixter
1907438-5 | COMMSCOPE

COMMSCOPE | 1907438-5 | 2-F Jumper mm OFNR XG 850 nm Lo50/125 SC Dup To LC Dup 5Mt Aqua

  • Manufacturer # 1907438-5
  • Anixter #443303
Connector Type: SC - LC
Fiber Type: OM3
Length: 5 M : 16.4 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items