1933377-1 | COMMSCOPE

COMMSCOPE | 1933377-1 | Undercarpet Cabling; Product Category: Communication Outlets Product Classification: Fittings - Floor Floor Fitting Kit Kit Type: Data Kit Data Configuration, Modular Jack Bracket Configuration

  • Manufacturer # 1933377-1
  • Anixter #434250
Category: CATEGORY 6
Color: BLACK
Family: 110CONNECT
Number of Ports: 1
Sub Family: SL SERIES JACK
Termination: 110
Wiring: A/B UNIVERSAL
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: Data, Modular Jack Bracket
  • Industry Standards.Agency/Standard: ANSI/TIA-568
  • Product Type Features.Product Type: Floor Fitting Kit
  • Other.Comment: Use with 2-Port and 4-Port Floor Fittings
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Communication Outlets
  • Body Features.Mount Type: Floor
  • Product Type Features.Performance Category: Cat 6
  • Product Type Features.Product Classification: Fittings - Floor
  • Product Type Features.Kit Type: Data Kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items