1933457-1 - COMMSCOPE - 48-Port Panel | Anixter
1933457-1 | COMMSCOPE

COMMSCOPE | 1933457-1 | 48-Port Panel 110-Modular T568A/B CAT5E 1U Unloaded With Jacks Bagged Separately

  • Manufacturer # 1933457-1
  • Anixter #476980
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 48
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items