1933570-1 - COMMSCOPE - 4-Post Adjustable | Anixter
1933570-1 | COMMSCOPE

COMMSCOPE | 1933570-1 | 4-Post Adjustable Rack 84"H X 19"W X 30" To 36" D 45U, Black

  • Manufacturer # 1933570-1
  • Anixter #438752
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: FOUR-POST
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.Product Type: Rack
  • Product Type Features.Industry Application: NETCONNECT
  • Dimensions.Panel Height (mm [in]): 2133.60 [84.000]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items