1SBL277001P1310 | ABB

ABB | 1SBL277001P1310 | A16, 3-P Contactor, 110/50

  • Manufacturer # 1SBL277001P1310
  • Anixter #809726
Type: CONTACTORS
Applications

For Controlling 3-Phase Motors And Generally For Controlling Power Circuits Up To 690V AC Or 220 V DC; For Contactors Can Also Be For Many Other Applications Such As Isolation, Capacitor Switching, Lighting

Specifications
  • Coil Voltage: 110 V AC At 50 Hz, 110 - 120 V AC At 60 Hz
  • Contact Configuration: 3NO (Main) 1NO (Auxiliary)
  • Phase: 3 PH
  • Wattage: 4 kW At 220/230/240 V, 7.5 kW At 380/400 V, 9 kW At 415/440/500/690 V
  • Connection: Screw Terminal
  • Size: 44 mm Width X 74 meight X 74 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C
Tech. Info & Standards

UL Listed, CSA, CE, BV, CCC, DNV, GL, GOST, LR, RINA, RMRS Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items