1SCA022353R4970 | ABB

ABB | 1SCA022353R4970 | OT16ET3 to OT100ET3 Series Non-Fusible Disconnect Switch, snap-on mounting, mounts on right side.

  • Manufacturer # 1SCA022353R4970 | OA1G10
  • Anixter #780988
Rating: IP20
Type: DISCONNECT
Features
  • Voltage Rating: 600 V AC
  • Switch Type: 16 TO 100 AMPERE
  • Contact Configuration: 1NC
  • Used On: OT16E3 TO OT100E3, OT16ET3 TO OT100ET3 SERIES NON-FUSIBLE DISCONNECT SWITCH
  • Additional Information: THERMAL RATING 10 AMPERE; MOUNTING TYPE SNAP ON
Applications

For OT 16 - 125 Or OS Series Disconnect Switch

Specifications
  • Contact Configuration: 1 NO
  • Thermal current: 16 A
  • Wire Size: (2) 2.5 mm2
  • Enclosure: IP20
Tech. Info & Standards

EN 50013 Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items