1SNK505210R0000 - TE-ENERGY - Screw Clamp | Anixter
1SNK505210R0000 | TE-ENERGY

TE-ENERGY | 1SNK505210R0000 | Screw Clamp Terminal Block, 2-Circuits, Block Feed-Through, 4 Positions, 29 A, 15.3 G, TH35-15,TH35-7.5

  • Manufacturer # 1SNK505210R0000
  • Anixter #489926
Rating: IP20
Type: TERMINAL BLOCK
Features
  • High wiring density on two decks
  • Numerous Functions
  • Self-Locking Clamp Design
  • Funneled Side Entry for up to Two Ferruled or Non-Ferruled Solid or Stranded Wires
  • Wide Range of Wire Sizes from 24 AWG to 2 AWG, Solid or Stranded
  • Terminal Block Spacing Range of 5 mm to 160.5 mm
  • Current Carrying Capacity up to 310 Amps with Rated Voltages Ranging from 300 to 600
  • IP20 Protection (Touch-Safe)
  • Complete Line of Accessories, Marking Systems & Ferrules and Tools
Applications

The screw clamp is the most recognized and widely used connection technology. Entrelec by ABB's screw clamp connections are strong and secure and also, mount on industry standard DIN rails.

Specifications
  • Wire Size: Rigid: (1) 24 - 12 AWG (UL 1059), (2) 24 - 16 AWG (UL 1059), Flexible: (1) 24 - 12 AWG (UL 1059), (2) 24 - 16 AWG (UL 1059), Flexible With Non Insulated Ferrule: (1) 24 - 12 AWG, Flexible With Insulated Ferrule: (1) 24 - 14 AWG, Flexible With Twin Ferrule:(2) 24 - 16 AWG
  • Spacing: 5.2 mm
  • Amperage Rating: 29 A, 480 A At 1 sec Short-Time Withstand
  • Voltage Rating: 800 V
  • Color: Grey
  • Mounting: DIN Rail: TH35-15 (35 Length X 15 mm Width), TH35-7.5 (35 Length X 7.5 mm Width)
  • Connection: Screw Clamp
  • Size: 5.2 mm Width X 70.4 mm Height X 65.5 mm Depth
  • Flammability: V0 (UL94)
  • Dielectric Test Voltage: 2000 V
  • Overvoltage Category: III
  • Operating Temperature: -5 To +40 deg C
  • Pollution Degree: 3
  • Wire Strip Length: 0.394 in.
  • Impulse Withstand Voltage: 8 kV
  • Insulation: Polyamide
  • Screw Driver Size: 0.138 in. Flat
  • Power Loss: 1.9 W
  • Gauge Type: A3-B3
  • Tightening Torque: 5.31 in-lb
Tech. Info & Standards

UL Listed, ATEX, CB, CE, GOST Certified, IECEx Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items