1SNK900101R0000 - TE-ENERGY - Circuit | Anixter
1SNK900101R0000 | TE-ENERGY

TE-ENERGY | 1SNK900101R0000 | Circuit Separator, Dark Gray, 20.5 mm, Installation Temperature Range: -5 - 40 C, Operating Temperature Range: -55 - 110 C, Screw Clamp Terminal Blocks

  • Manufacturer # 1SNK900101R0000
  • Anixter #524544
Type: TERMINAL BLOCK
Description

The CS circuit separator avoids the derating of terminal blocks when cut jumper bars JB are used. Compatible with feed-through terminal blocks up to 4 AWG, without spacing loss.

Applications

For Terminal Blocks

Specifications
  • Color: Dark Grey
  • Size: 14.8 mm Height X 20.5 mm Depth
  • Insulation: Polyamide
  • Operating Temperature: -5 To +40 deg C
Tech. Info & Standards

GOST Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items