1SNK900102R0000 - TE-ENERGY - 10 mm 0.394 in | Anixter
1SNK900102R0000 | TE-ENERGY

TE-ENERGY | 1SNK900102R0000 | 10 mm 0.394 in spacing End Stop

  • Manufacturer # 1SNK900102R0000
  • Anixter #489938
Rating: IP20
Type: TERMINAL BLOCK
Features
  • Give efficient support to the SNK double deck or power terminal blocks assemblies thanks to the BAZH1 double gripping rail contact,
  • Ease the assemblies identification with label holders.
Applications

For Terminal Blocks

Specifications
  • Spacing: 10 mm
  • Color: Dark Grey
  • Mounting: DIN Rail: TH35-7.5 (35 mm Length X 7.5 mm Width), TH35-15 (35 mm Length X 15 mm Width)
  • Connection: Screw Clamp
  • Size: 10 mm Width X 74.4 mm Height X 30.2 mm Depth
  • Insulation: Polyamide
  • Operating Temperature: -5 To +40 deg C
Tech. Info & Standards

GOST Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items