1SNK906310R0000 - TE-ENERGY - Jumper Bar, | Anixter
1SNK906310R0000 | TE-ENERGY

TE-ENERGY | 1SNK906310R0000 | Jumper Bar, 10-Poles, 41 A, Polyamide, Orange, Contact Current Rating (Max.): 41 A, Screwless, 6 mm

  • Manufacturer # 1SNK906310R0000
  • Anixter #489942
Rating: IP20
Type: TERMINAL BLOCK
Features
  • Use of 50 poles jumper bars or cut jumper bars is not allowed in explosive atmospheres
  • Jumper bar with cut extremities: when mounted on feed-through or ground terminal blocks, the circuit separator CS must be installed on the cut side
  • Jumper bar with cut poles: for alternated jumpering between terminal blocks
  • Sub-function: Screwless
  • Screwless mounting
  • Pre-cut poles for various configurations
  • Insulated
  • Positive locking
Applications

For Terminal Blocks

Specifications
  • Spacing: 6 mm
  • Amperage Rating: 41 A
  • Voltage Rating: 1000 V
  • Color: Orange
  • Size: 6 mm Width X 57 mm Height X 26.8 mm Depth
  • Power Loss: 1.3 W
  • Operating Temperature: -5 To +40 deg C
  • Impulse Withstand Voltage: 8 kV
  • Number Of Poles: 10
  • Insulation: Polyamide
Tech. Info & Standards

CB, GOST Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items