1SVR405600R7000 - ABB - Relay, 1 C/O | Anixter
1SVR405600R7000 | ABB

ABB | 1SVR405600R7000 | Relay, 1 C/O Contact, 250V, 8A, Control Voltage: 110 V AC

  • Manufacturer # 1SVR405600R7000
  • Anixter #536091
Type: RELAY
Specifications
  • Wire Size: Rigid: (2) 1 - 1.5 mm2, Fine Strand With Wire End Ferrule: (2) 1.5 mm2, Fine Strand Without Wire End Ferrule: (2) 0.75 - 1.5 mm2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items