1SVR405612R1100 - ABB - Pluggable Relay, | Anixter
1SVR405612R1100 | ABB

ABB | 1SVR405612R1100 | Pluggable Relay, with LED, 3 C/O Contacts, 250V, 12A, 24 V DC Coil

  • Manufacturer # 1SVR405612R1100
  • Anixter #536224
Type: RELAY
Description

Pluggable interface relays are used for digital signals. They are used for electrical isolation, amplification and signal matching between the electronic controlling, e.g. PLC (programmable logic controller), PC or field bus systems and the sensor/actu ator level. In contrast to electronic switching devices, pluggable interface relays don't use additional internal protective circuits and thus are overload-proof against short-time variations like current or voltage peaks.

Features
  • Cadmium-free contact material
  • Width on socket: 27 mm
  • Suited for logical or standard sockets
  • Mechanical status indication
  • Integrated test button for manual actuation and locking of the output contacts (blue = DC, orange = AC)
  • Pluggable function modules: Reverse polarity protection/free wheeling diode, LED indication, RC element, overvoltage protection, time modules, logical or standard sockets
Applications

For Electrical Isolation, Amplification And Signal Matching Between The Electronic Controlling, E.G. PLC (Programmable Logic Controller), PC Or Field Bus Systems And The Sensor/Actuator Level

Specifications
  • Coil: 24 V DC
  • Contact Configuration: 3 C/O (SPDT)
  • Contact Rating: 250 V, 10 A
  • Mounting: On Socket
  • Enclosure: IP40
  • Resistance: Contact: Less Than Or Equal To 100 mOhm, Coil: 640 Ohm At 20 deg C
  • Operating Cycles: Mechanical: Greater Than 20000000 Cyc Electrical: Greater Than 100000 Cycles
  • Operating Temperature: -40 To +70 deg C
  • Environmental Conditions: Storage Temperature: -40 To 85 deg C
  • Maximum Switching Voltage: 250 V DC
  • Switching Current: 5 mA Minimum
  • Operating Current: DC-12 (Resistive): A At 24 V, DC-13 (Inductive): 8 A At 24 V
  • Rated Power: 0.9 W
  • Contact Material: AgNi
  • Make Voltage: 19.2 V DC At 20 deg C
  • Insulation Class: C250/B250
  • Insulation Voltage: 250 V AC
  • Operating Voltage: 250 V
  • Response Time: 13 msec
  • Output Circuit: 11-121-22/24, 31-32/34
  • Release Time: 3 msec
Tech. Info & Standards

C/US UR E244330 Listed, CSA_226920, CCC, CE, GOST, RMRS, VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items