1SVR405621R2100 - ABB - Interface Relay with | Anixter
1SVR405621R2100 | ABB

ABB | 1SVR405621R2100 | Interface Relay with LED 2 C/O Contacts 250V/10A 120 V AC Coil

  • Manufacturer # 1SVR405621R2100
  • Anixter #536147
Type: RELAY
Description

Pluggable interface relays are used for digital signals. They are used for electrical isolation, amplification and signal matching between the electronic controlling, e.g. PLC (programmable logic controller), PC or field bus systems and the sensor/actu ator level. In contrast to electronic switching devices, pluggable interface relays don't use additional internal protective circuits and thus are overload-proof against short-time variations like current or voltage peaks.

Features
  • Cadmium-free contact material
  • Width on socket: 27 mm
  • Suited for logical or standard sockets
  • Mechanical status indication
  • Integrated test button for manual actuation and locking of the output contacts (blue = DC, orange = AC)
  • Pluggable function modules: Reverse polarity protection/free wheeling diode, LED indication, RC element, overvoltage protection, time modules, logical or standard sockets
Applications

For Electrical Isolation, Amplification And Signal Matching Between The Electronic Controlling, E.G. PLC (Programmable Logic Controller), PC Or Field Bus Systems And The Sensor/Actuator Level

Specifications
  • Coil: 120 V AC
  • Contact Configuration: 2 C/O (SPDT)
  • Contact Rating: 250 V, 10 A
  • Mounting: On Socket
  • Enclosure: IP40
  • Frequency Rating: 50/60 Hz
  • Resistance: Contact: Less Than Or Equal To 100 mOhm, Coil: 1910 Ohm At 20 deg C
  • Operating Cycles: MechaniGreater Than 20000000 Cycles, Electrical: Greater Than 100000 Cycles
  • Operating Temperature: -40 To +55 deg C
  • Environmental Conditions: Storage Temperature: -40 To 85 deg C
  • Operating Current: AC-12 (Resistive): 10 A At 230 V, AC-15 (Inductive): 1.5 A A 230 V
  • Maximum Switching Voltage: 250 V AC
  • Switching Current: 5 mA Minimum
  • Maximum Switching Power: 2500 VA
  • Contact Material: AgNi
  • Rated Power: 2.8 VA
  • Make Voltage: 96 V AC At 20 deg C
  • Operating Voltage: 250 V
  • Response Time: 12 msec
  • Insulation C250
  • Release Time: 10 msec
  • Insulation Voltage: 250 V AC
  • Output Circuit: 11-12/14, 31-32/34
Tech. Info & Standards

UR E244330 Listed, CSA_226920, CCC, CE, VDE, LR, GOST, RMRS Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items