1SVR427030R2000 - ABB - Power supply, DIN | Anixter
1SVR427030R2000 | ABB

ABB | 1SVR427030R2000 | Power supply, DIN mount CP-E Range switch mode; 85-264 V AC / 90-375 V DC input, 48 V DC / 0.625 A output

  • Manufacturer # 1SVR427030R2000
  • Anixter #536892
Type: POWER SUPPLY
Description

The CP-E range offers units with output voltages from 5 V DC to 48 V DC at output currents of 0.625 A to 20 A. The high thermal efficiency of up to 90%, corresponding to very low power and heat dissipation, allows operation without forced cooling. The functionality has been enhanced.

Features
  • Output voltages 5 V, 12 V, 24 V, 48 V DC
  • Adjustable output voltages
  • Output currents 0.625 A / 0.75 A / 1.25 A / 2.5 A / 3 A / 5 A / 10 A / 20 A
  • Power range 15 W, 18 W, 30 W, 60 W, 120 W, 240 W, 480 W
  • High efficiency of up to 90 %
  • Low power dissipatiand low internal heating
  • Free convection cooling (no forced cooling with fans)
  • Ambient temperature range during operation -10 - +70C
  • Open-circuit, overload and short-circuit protection, automatic fault recovery
  • Integrated input fuse
  • V/I characteris curve for devices > 18 W (fold forward behavior at overload - no shutdown)
  • Redundancy unit CP-A- RU offering true redundancy
  • LED(s) for status indication
  • DC OK output (transistor) on 24 V units (> 18 W)
Applications

Optimized for world-wide applications: the CP-E power supplies can be supplied within a wide range of AC or DC voltage. The CP-E range types feature a continuously adjustable output voltage. Thus, they can be optimally adapted to the application.

Specifications
  • Illumination: Non-Illuminated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items