1SVR427033R3000 - ABB - DIN Mount Power | Anixter
1SVR427033R3000 | ABB

ABB | 1SVR427033R3000 | DIN Mount Power Supply 90-264V AC/120-375V DC Input 5V DC / 3A Output

  • Manufacturer # 1SVR427033R3000
  • Anixter #536884
Type: POWER SUPPLY
Features
  • Output voltage adjustable via front-face rotary potentiometer
  • Adjust Rated output current 3 A
  • Typical efficiency of 75%
  • Low power dissipation and low heating
  • Free convection cooling (no forced cooling with ventilators)
  • Ambient temperature range durioperation Minus 20 - 70 deg C
  • Open-circuit, overload and short-circuit stable
  • Integrated input fuse
  • LEDs for status indication
  • The primary switch mode power supply offers two voltage input ranges. This enables the supply with AC or DC
  • Equipped with generous capacitors, which ensure mains buffering of at least 30 usec (At 230 V AC)
Applications

For Used Worldwide In High Fluctuating Networks And Battery-Powered Plants

Specifications
  • Voltage Rating: Input: 90 - 264 V AC/120 - 375 V DC, Output: 24 V DC
  • Amperage Rating: Input: 335 mA At 115 V AC, 210 mA At 230 V AC, Output: 3 A At Less Than Or Equal To 60 deg C
  • Wattage: 15 W
  • Frequency Rating: 47 - 63 Hz
  • Phase: 1 PH
  • Fuse Rating: 2 t 250 V AC Slow Acting
  • Material: Plastic Housing
  • Efficiency: 75 %
  • Insulation: Rated Insulation Voltage Ui: Input/Output - 3 kV AC, Input/PE - 1.5 kV AC
  • Cable Size: Fine Strand With/Without Wire End Ferrule And Rigid: 24 - 14 AWG (Input/Output)
  • Encloe: IP20
  • Environmental Conditions: Operating Temperature: -20 To 70 deg C, Rated Load: -20 To 60 deg C, Storage Temperature: -25 To 85 deg C, Damp Heat: 95 % RH, Without Condensation
  • Width: 22.5 mm
  • Height: 90 mm
  • Depth: 114 mm
  • Power Failure Buffering e: 20 msec At 115 V AC, 75 msec At 230 V AC
  • Control Time: Less Than 2 msec
  • Discharge Current: Input/Output: 0.25 mA, Input/PE: 3.5 mA
  • Tightening Torque: 0.6 N-m
  • Capacitive Load: 7000 uF
  • Rise Time: 150 msec At Rated Load, 500 msec With 7000 uF
  • Inrusrrent Limiting: 10 A At 115 V AC, 18 A At 230 V AC
  • Wire Strip Length: 6 mm
  • Power Consumption: 19.8 W
Tech. Info & Standards

C/US UL 508, 1310, 60950 Listed, CAN/CSA C22.2, CE, GOST Certified, IEC/EN 61204, EN 50178, EN 60950, IEC/CISPR 22, EN 55022: Class B Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items