1SVR427034R2000 - ABB - Power supply, DIN | Anixter
1SVR427034R2000 | ABB

ABB | 1SVR427034R2000 | Power supply, DIN mount CP-E Range switch mode; 90-132 V AC, 180-264 V AC / 210-375 V DC input, 48 V DC / 5 A output

  • Manufacturer # 1SVR427034R2000
  • Anixter #536894
Type: CONNECTORS
Description

The CP-E range offers units with output voltages from 5 V DC to 48 V DC at output currents of 0.625 A to 20 A. The high thermal efficiency of up to 90%, corresponding to very low power and heat dissipation, allows operation without forced cooling. The fun

Features
  • Output voltages 5 V, 12 V, 24 V, 48 V DC
  • Adjustable output voltages
  • Output currents 0.625 A / 0.75 A / 1.25 A / 2.5 A / 3 A / 5 A / 10 A / 20 A
  • Power range 15 W, 18 W, 30 W, 60 W, 120 W, 240 W, 480 W
  • High efficiency of up to 90 %
  • Low power dissipation and
Applications

Optimized for world-wide applications: the CP-E power supplies can be supplied within a wide range of AC or DC voltage. The CP-E range types feature a continuously adjustable output voltage. Thus, they can be optimally adapted to the application.

Specifications
  • Voltage Rating: Input: 90 - 132/180 - 264 V AC/210 - 375 V DC, Output: 24 V DC
  • Amperage Rating: Input: 4 A At 115 V AC, 1.55 A At 230 V AC, Output: 5 A At Less Than Or Equal To 60 deg C
  • Wattage: 240 W
  • Frequency Rating: 47 - 63 Hz
  • Phase: 1 PH
  • Fuse Rag: 6.3 A At 250 V AC Slow Acting
  • Material: Metal Housing
  • Efficiency: 90 %
  • Insulation: Rated Insulation Voltage Ui: Input/Output - 3 kV AC, Input/PE - 1.5 kV AC
  • Cable Size: Fine Strand With Wire End Ferrule: 24 - 11 AWG (Input/Output), Fine Strand Witut Wire End Ferrule And Rigid: 24 - 10 AWG (Input/Output)
  • Enclosure: IP20
  • Environmental Conditions: Operating Temperature: -40 To 70 deg C, Rated Load: -40 To 60 deg C, Storage Temperature: -40 To 85 deg C, Damp Heat: 95 % RH, Without Condensation
  • Widh: 83 mm
  • Height: 123.6 mm
  • Control Time: Less Than 2 msec
  • Power Failure Buffering Time: 25 msec At 115 V AC, 30 msec At 230 V AC
  • Rise Time: 150 msec At Rated Load, 500 msec With 7000 uF
  • Discharge Current: Input/Output: 0.25 mA, Input/PE: 3.5 mA
  • Wireip Length: 8 mm
  • Power Consumption: 267 W
  • Tightening Torque: 0.62 - 1 N-m
  • Inrush Current Limiting: 30 A At 115 V AC, 60 A At 230 V AC
  • Depth: 123.6 mm
Tech. Info & Standards

C/US UL 508, 1310, 60950 Listed, CAN/CSA C22.2, CE, GOST Certified, IEC/EN 61204, EN 50178, EN 60950, IEC/CISPR 22, EN 55022: Class B Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items