1SVR427044R0200 - ABB - DIN Rail Power | Anixter
1SVR427044R0200 | ABB

ABB | 1SVR427044R0200 | DIN Rail Power Supply Input: 90-264V AC/120-375 V DC Out: 24 V DC/ 2.5 A

  • Manufacturer # 1SVR427044R0200
  • Anixter #536876
Rating: IP20
Type: POWER SUPPLY
Features
  • Rated output current 2.5 A
  • Efficiency of typical 86%
  • Low power dissipation and low heating
  • Free convection cooling (no forced cooling with ventilators)
  • Ambient temperature range during operation Minus 40 - 70 deg C
  • Open-circuit, overload and short-circuit stable
  • Integrated input fuse U/I characteristic (fold-forward behaviour at overload - no switch-off)
  • LEDs for status indication
  • Structural form ideal for installation in distribution panels
  • Light-grey enclosure in RAL 7035
  • The primary switch mode power supply offers two voltage input ranges. This enables the supply with AC or DC
  • Equipped with two generous capacitors, which ensure mains buffering of at least 60 usec
Applications

For Used Worldwide In High Fluctuating Networks And Battery-Powered Plants

Specifications
  • Voltage Rating: Input: 90 - 264 V AC/120 - 375 V DC, Output: 24 V DC
  • Amperage Rating: Input: 1120 mA At 115 V AC, 660 mA At 230 V AC, Output: 2.5 A At Less Than Or Equal To 55 deg C
  • Wattage: 60 W
  • Frequency Rating: 47 - 63 Hz
  • Phase: 1 PH
  • Fuse Rating:A At 250 V AC Slow Acting
  • Material: Plastic Housing
  • Efficiency: 86 %
  • Insulation: Rated Insulation Voltage Ui: Input/Output - 4 kV AC
  • Cable Size: Fine Strand With Wire End Ferrule: 24 - 14 AWG (Input/Output), Rigid: 24 - 12 AWG (Input/Output)
  • Enclosu IP20
  • Environmental Conditions: Operating Temperature: -40 To 70 deg C, Rated Load: -40 To 55 deg C, Storage Temperature: -40 To 85 deg C, Damp Heat, Cyclic: (4) 24 HR Cycles, 40 deg C, 95 % RH
  • Width: 71 mm
  • Height: 91 mm
  • Control Time: Less Than 1 mseCurrent Limiting At Short Circuit: 65 A
  • Power Failure Buffering Time: 60 msec
  • Rise Time: 1 msec
  • Wire Strip Length: 7 mm
  • Power Consumption: 69.3 W At 110 V AC, 70.1 W At 230 V AC
  • Inrush Current Limiting: 60 A
  • Depth: 57.5 mm
  • Tightening Torque: 0.7 N
Tech. Info & Standards

C/US UL 508, 1310, 60950 Listed, CAN/CSA C22.2, CE, GOST Certified, IEC/EN 61204, EN 50178, EN 60950, IEC/CISPR 22, EN 55022: Class B Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items