1SVR427055R0000 - ABB - 3-phase DIN power | Anixter
1SVR427055R0000 | ABB

ABB | 1SVR427055R0000 | 3-phase DIN power supply, CP-T Range switch mode; 340-575 V AC / 480-820 V DC input, 24 V DC / 10 A output

  • Manufacturer # 1SVR427055R0000
  • Anixter #536903
Type: POWER SUPPLY
Description

The CP-T range of three-phase power supply units is the youngest member of ABB's power supply family. In terms of design and functionality, the new range perfectly supplements the existing products and extends the range appropriately. The devices can b e s

Features
  • Rated output voltages 24 V, 48 V DC
  • Output voltage adjustable via front-face rotary potentiometer "OUTPUT Adjust"
  • Rated output currents 5 A, 10 A, 20 A, 40 A
  • Rated output powers 120 W, 240 W, 480 W, 960 W
  • Three-phase or two-phase operation (see derating n
Applications

Wide range input optimized for world-wide applications: the CP-T power supplies can be used in 340 - 575 V AC or 480 - 820 V DC supply systems. The CP-T range feature a continuously adjustable output voltage. Thus, they can be optimally adapted to the app

Specifications
  • Voltage Rating: Input: 340 - 575 V AC/480 - 820 V DC, Output: 24 V DC
  • Amperage Rating: Input: 0.65 A, Output: 10 A At Less Than Or Equal To 60 deg C
  • Wattage: 240 W
  • Frequency Rating: 47 - 63 Hz
  • Phase: 3 PH
  • Fuse Rating: 2 A At 600 V AC/Phase
  • Materialtal Housing
  • Efficiency: 90 %
  • Insulation: Rated Insulation Voltage Ui: Input/Output - 3 kV AC, Input/PE - 1.5 kV AC, Output/PE - 0.5 kV AC, 0.71 KV DC, Signalling Contact/PE - 0.5 kV DC
  • Cable Size: Fine Strand With Wire End Ferrule: 24 - 11 AWG (Input/utput/Signaling), Fine Strand Without Wire End Ferrule And Rigid: 24 - 10 AWG (Input/Output/Signaling)
  • Enclosure: IP20
  • Environmental Conditions: Operating Temperature: -40 To 70 deg C, Rated Load: -40 To 60 deg C, Storage Temperature: -40 To 85 deg C, Damp Heat, Cyclic: 95 %, Without Condensation
  • Width: 89 mm
  • Height: 124 mm
  • Depth: 118.8 mm
  • Control Time: Less Than 2 msec
  • Power Failure Buffering Time: 20 msec
  • Rise Time: 150 msec At Rated Load, 500 msec With 7000 uF
  • Discharge Current: Input/Output5 mA, Towards PE: 3.5 mA
  • Power Consumption: 270 W
  • Wire Strip Length: 8 mm
  • Capacitive Load: 7000 uF
  • Inrush Current Limiting: 20 A
  • Tightening Torque: 0.6 N-m
Tech. Info & Standards

C/US UL 508, 1310, 60950 Listed, CAN/CSA C22.2, CE, GOST Certified, IEC/EN 61204, EN 50178, EN 60950, IEC/CISPR 22, EN 55022: Class B Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items