1SVR430896R0000 - ABB - CM-WDS - Electronic | Anixter
1SVR430896R0000 | ABB

ABB | 1SVR430896R0000 | Electronic measuring and monitoring relay CM-WDS, cycle monitor with watchdog function

  • Manufacturer # 1SVR430896R0000 | CM-WDS
  • Anixter #517758
Rating: IP20
Type: RELAY
Description

The CM-WDS relay is from the CM cycle monitor range. This cycle monitoring relay with watchdog function operates with a rated control supply voltage of 24 V DC, has a 1 c/o (SPDT) output contact rated at 250 V / 4 A and works according to the closed-circuit principle. The CM-WDS observes if a regularly intermittent pulse is applied to the input. It has 4 selectable cycle monitoring time ranges from 0.5 to 1000 ms. A sealable transparent cover for protection against unauthorized changes is available as accessory.

Features
  • Cycle monitor for monitoring the function of programmable logic controllers or industrial pcs
  • 4 selectable cycle monitoring time ranges from 0.5 to 1000 ms
  • 24 V DC supply
  • 1 c/o contact
  • 2 LEDs for status indication
Applications

The CM-WDS is designed for the external monitoring of the correct function of programmable logic controllers (plc) and industrial pcs (ipc).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items