1SVR500100R0000 - ABB - Electronic Timer On | Anixter
1SVR500100R0000 | ABB

ABB | 1SVR500100R0000 | Electronic Timer On Delayed With 1C/O Contact 24-48V DC, 24-240V AC

  • Manufacturer # 1SVR500100R0000
  • Anixter #536064
Rating: IP20
Type: RELAY
Features
  • Rated control supply voltage 24-48 V DC, 24-240 V AC
  • Single-function timer ON-delay
  • 7 time ranges (0.05 sec - 100 hr) in one device
  • 1 C/O contact (250 V / 6 A)
  • 2 LEDs for status indication
  • Width of only 17.5 mm
  • Light-grey enclosure in RAL 7035
Applications

For Installation In Distribution Cabinets

Specifications
  • Timing Range: 05 sec - 10 min
  • Coil: 24 - 240 V AC, 24 - 48 V DC
  • Contact Configuration: 1 C/O
  • Contact Rating: 250 V, 6 A
  • Mounting: DIN Rail (EN 60715), Snap-On
  • Connection: Fine Strand With Wire End Ferrule: (2) 20 - 16 AWG/(1) 20- 14 AWG, Fine Strandthout Wire End Ferrule: (2) 20 - 16 AWG/(1) 20- 14 AWG, Rigid: (2) 20 - 16 AWG/(1) 20- 12 AWG
  • Enclosure: IP50 (Enclosure), IP20 (Terminal)
  • Size: 0.69 in. Width X 2.76 in. Height X 2.28 in. Depth
  • Operating Cycles: Mechanical Switching: 30000000 Cycles,Electrical Switching: 100000 Cycles
  • Operating Temperature: -20 To +60 deg C
  • Environmental Conditions: Storage Temperature: -40 To 85 deg C, Damp Heat: 95 % RH
  • Switching Current: 100 mA Minimum
  • Switching Current: 6 A At 230 V AC (Resistive), 3 A At 23V AC (Inductive), 6 A At 24 V DC (Resistive), 2 A At 24 V DC (Inductive)
  • Recovery Time: Less Than 50 msec
  • Accuracy: Less Than 005% Within The Rated Control Supply Voltage, Less Than 06% Within The Temperature Range
  • Amperage Rating: 53.52 mA At 115 V A, 61.1 mA At 230 V AC, 14.7 mA At 24 V DC
  • Output Circuit: 15-16/18
  • Indicator: Green LED For Supply Voltage, Yellow LED For Relay Status
  • Stripping Length: 7 mm
  • Contact Material: Cd-free
  • Tightening Torque: 0.5 - 0.8 N-m
  • Switching Voltage: 12 V Minimu
Tech. Info & Standards

C/US UL 508 E140448 Listed, CB, CCC, CE, GOST Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items