1SVR500110R0000 - ABB - Electronic Timer Off | Anixter
1SVR500110R0000 | ABB

ABB | 1SVR500110R0000 | Electronic Timer Off Delayed With 1C/O Contact 24-48V DC, 24-240V AC

  • Manufacturer # 1SVR500110R0000
  • Anixter #536062
Rating: IP20
Type: RELAY
Features
  • Rated control supply voltage 24-48 V DC, 24-240 V AC
  • Single-function timer OFF-delay
  • 7 time ranges (0.05 sec - 100 hr) in one device
  • 1 C/O contact (250 V / 6 AMP)
  • Control input: voltage-related triggering, polarized, capable of switching a parallel ld
  • 2 LEDs for status indication
  • Width of only 17.5 mm
  • Light-grey enclosure in RAL 7035
  • Resistance to reverse polarity
  • 30 msec of control pulse length
Applications

For Installation In Distribution Cabinets

Specifications
  • Timing Range: 05 sec - 10 min
  • Coil: 24 - 240 V AC, 24 - 48 V DC
  • Contact Configuration: 1 C/O
  • Contact Rating: 250 V, 6 A
  • Mounting: DIN Rail (EN 60715), Snap-On
  • Connection: Fine Strand With Wire End Ferrule: (2) 20 - 16 AWG/(1) 20- 14 AWG, Fine Strandthout Wire End Ferrule: (2) 20 - 16 AWG/(1) 20- 14 AWG, Rigid: (2) 20 - 16 AWG/(1) 20- 12 AWG
  • Enclosure: IP50 (Enclosure), IP20 (Terminal)
  • Size: 0.69 in. Width X 2.76 in. Height X 2.28 in. Depth
  • Operating Cycles: Mechanical Switching: 30000000 Cycles,Electrical Switching: 100000 Cycles
  • Operating Temperature: -20 To +60 deg C
  • Environmental Conditions: Storage Temperature: -40 To 85 deg C, Damp Heat: 95 % RH
  • Switching Current: 6 A At 230 V AC (Resistive), 3 A At 230 V AC (Inductive), 6 A At 24 V DC Resistive), 2 A At 24 V DC (Inductive)
  • Switching Current: 100 mA Minimum
  • Switching Voltage: 12 V Minimum
  • Amperage Rating: 48.5 mA At 115 V AC, 60.91 mA At 230 V AC, 13.58 mA At 24 V DC
  • Current Consumption: 3.72 mA At 24 V DC, 23.81 mA At 230 V AC, 214 mA At 115 V AC
  • Recovery Time: Less Than 50 msec
  • Accuracy: Less Than 005% Within The Rated Control Supply Voltage, Less Than 06% Within The Temperature Range
  • Stripping Length: 7 mm
  • Tightening Torque: 0.5 - 0.8 N-m
  • Indicator: Green LED For Supply Voge, Yellow LED For Relay Status
  • Contact Material: Cd-free
  • Output Circuit: 15-16/18
Tech. Info & Standards

C/US UL 508 E140448 Listed, CB, CCC, CE, GOST Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items