1SVR730840R0300 - ABB - CM-SRS.12 - | Anixter
1SVR730840R0300 | ABB

ABB | 1SVR730840R0300 | CM-SRS.12 Current monitoring relay, 24-240 V AC/DC

  • Manufacturer # 1SVR730840R0300 | CM-SRS.12
  • Anixter #517757
Rating: IP20
Type: RELAY
Description

The CM-SRS.12 is a single-functional current monitoring relay from the CM single-phase monitors range. This monitoring relay operates with a rated control supply voltage of 220 - 240 V AC and has a 1 c/o (SPDT) output contact rated at 250 V / 4 A. It provides a RMS measuring principle for DC and AC currents with 3 measuring ranges: 0.3-1.5 A, 1-5 A and 3-15 A and works according to the open-circuit principle. The CM-SRS.12 is configurable for over- or undercurrent monitoring, the hysteresis is adjustable within a range of 3 to 30 % of the threshold value. A sealable transparent cover for protection against unauthorized changes is available as accessory.

Features
  • Monitoring of DC and AC currents from 3 mA to 15 A
  • TRMS measuring principle
  • One device includes 3 measuring ranges
  • Over - or undercurrent monitoring configurable
  • Hysteresis adjustable from 3-30 %
  • 3 supply voltage versions
  • 1 c/o contact
  • 22.5 mm (0.89 in) width
  • 3 LEDs for indication of operational states
Applications

Depending on the configuration, the current monitoring relays CM-SRS.1 can be used for over- b or undercurrent monitoring a in single-phase AC and/or DC systems. The devices work according to the open-circuit principle.

Specifications
  • Monitoring of DC and AC currents from 3 mA to 15 A
  • TRMS measuring principle
  • One device includes 3 measuring ranges
  • Over - or undercurrent monitoring configurable
  • Hysteresis adjustable from 3-30 %
  • 3 supply voltage versions
  • 1 c/o contact
  • 22.5 mm (0.89 in) width
  • 3 LEDs for indication of operational states
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items