1SVR730841R1500 - ABB - Current Monitoring | Anixter
1SVR730841R1500 | ABB

ABB | 1SVR730841R1500 | Current Monitoring Relays 0.3-1.5 A, 1-5 A, 3-15 A 120-240 V AC Scrw Term

  • Manufacturer # 1SVR730841R1500
  • Anixter #535824
Type: RELAY
Specifications
  • Connecting Capacity: Main Circuit: (1 Or 2) 2.5 - 70 mm2 Rigid, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items