1T10G-1000 - NETSCOUT - Onetouch (TM) AT 10G | Anixter
1T10G-1000 | NETSCOUT

NETSCOUT | 1T10G-1000 | Onetouch (TM) AT 10G Ethernet Tester

  • Manufacturer # 1T10G-1000
  • Anixter #897810
Type: NETWORK TESTER
Description

An automated 10-Gigabit Ethernet troubleshooting and performance measurement tester. Troubleshoot common problems, or prove that the network is not to blame, by emulating a client device and measuring the end user experience. Measure end-to-end path pe rformance within the LAN or data center to validate SLA compliance and ensure infrastructure readiness for application delivery. AutoTest profiles streamline testing and promote best practices. Complete an hour of standardized testing in about one min te. Upload sequential AutoTest results to the companion cloud service to troubleshoot intermittent problems and optimize performance. Discover networked devices, key attributes, connection paths and problems. Manage the tester remotely.

Features
  • 10 Gigabit: built-in 100/1G/10G copper and 1G/10G fiber optic test ports for troubleshooting and performance measurement
  • All-in-one: a handheld tester combining infrastructure, network service and end-to-end path performance measurement in one tool
  • Accurate: create and save site-specific test profiles that emulate how client devices experience the network, including local, intranet and cloud-based services
  • Consistent: everyone on the team uses the same preconfigured test profiles to encourage standa rdization and best practices
  • Fast: all tests within a profile are run and graded automatically with the touch of a button, enabling identification of the most common problems in about a minute
  • Pre-deployment: measure end-to-end path performance prior to the deployment of new services or network infrastructure to assess network readiness
  • Post-deployment: measure end-to-end path performance to validate the performance of newly installed network infrastructure and critical network links within the LAN or data center
  • Independent: verify independently that service providers are meeting agreed upon service levels (SLAs) and maintaining QoS end-to-end
  • Long-term: launch a repetitive test-and-upload trending process to collect results over time - testing is self-contained, requiring no user interaction, and test results are uploaded to the OneTouch AT Cloud Service for storage and analysis
  • Cloud Service: view color-coded charts of performance over time to establish a performance baseline, to perform mo re rigorous network acceptance testing and to troubleshoot intermittent problems when and where it is convenient
  • Discovery: see connected devices, key device attributes, connection paths and problems within the broadcast-domain
  • Versiv expand testing capabilities by adding new modules as needs evolve
  • Includes: OneTouch AT 10G Network Assistant with 10Gbps copper/fiber test module and Versiv mainframe, 1G SX SFP fiber transceiver, 10G SR SFP+ fiber transceiver, SD card, frame carry strap, hand strap, AC adapter and line cord, RJ45 patch cable, carrying case, getting started guide, and resource CD with users' manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items