1TG2-1500/GLD | NETSCOUT

NETSCOUT | 1TG2-1500/GLD | Onetouch (TM) AT G2 1500 And 1 Year Gold Support

  • Manufacturer # 1TG2-1500/GLD
  • Anixter #897816
Type: DATA
Description

OneTouch (TM) AT G2 Ethernet Tester for Wired (Copper & Fiber) testing for speeds up to 1 Gbps. An all-in-one handheld tester for troubleshooting Ethernet and Wi-Fi networks and services and for validating path performance. The one-button AutoTest mimi cs the end-user experience and identifies the root cause of common problems in minutes, or proves that the network is not to blame. End-to-end wired and Wi-Fi performance tests validate SLA compliance and ensure infrastructure readiness for application delivery. Automated discovery reveals device location, key attributes, connection paths and problems. Dual copper and fiber optic ports simplify inline packet capture and VoIP monitoring. The companion cloud service facilitates long-term monitoring of network health, troubleshooting of intermittent problems and remote management. Package consists of: 10/100/1000 Mbps copper/fiber test module, Versiv platform, two 1G SX SFP fiber transceivers, SD card, frame carry strap, hand strap, AC adapter and l ine cord, USB flash drive, WireView #1-6, RJ45 patch cable and coupler, carrying case, getting started guide, resource CD with users' manual, and 1 year of Gold Support.

Features
  • All-in-one network tester: combined copper, fiber optic and Wi-Fi network troubleshooting resolves a broad range of problems with one testing tool
  • Versatile: dual 10/100/1G copper/fiber Ethernet test ports and an 802.11a/b/g/n/ac Wi-Fi radio for use in multiple environments
  • Fast: one-button automated testing with pass/fail analysis speeds identification of the most common problems in about a minute
  • Easy: standardized network troubleshooting and performance validation empowers technicians of various skill levels to solve more problems with confidence
  • Complete: a comprehensive client view of performance isolates the problem root cause starting from the physical layer, through the network and to server-hosted applications
  • Cloud: automated, cloud-based results trending and performance analytics to troubleshoot intermittent client problems from anywhere using a web-connected device with a browser
  • Discover: automated wired and Wi-Fi discovery and analysis provides visibility into connected devices, key device properties, device interconnections and problems
  • Performance: end-to-end L2/L3 wired and Wi-Fi path performance measurement to a peer or a reflector to validate and document link readiness and SLA compliance
  • VoIP: inline VoIP call monitoring and comprehensive logging simplifies troubleshooting of desktop VoIP problems in real-time without taps or switch mirror ports
  • Capture: wired, Wi-Fi, VoIP and AutoTest packet capture streamlines collaboration and escalation of the most complex issues
  • Versiv test platform: expand capabilities by adding new modules as testing needs evolve
Benefits
  • One hour of troubleshooting performed in one minute
Applications

Wired & WiFi network performance validation & troubleshooting

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items