1TG2-3000/GLD | NETSCOUT

NETSCOUT | 1TG2-3000/GLD | OneTouch (TM) AT G2 3000 And 1 Year Gold Support

  • Manufacturer # 1TG2-3000/GLD
  • Anixter #897820
Type: DATA
Description

OneTouch (TM) AT G2 Ethernet and Wi-Fi Tester for Wired (Copper & Fiber) testing for speeds up to 1 Gbps, Wi-Fi for speeds up to 600 Mbps. This model combines the 1500 and 1500W into one product with 1 year of Gold Support. The OneTouch (TM) AT Network Assistant is an automated all-in-one tester for understanding end-user network performance on-site in real-time and through the cloud over time. Troubleshoot copper, fiber optic and Wi-Fi network problems from a client device to cloud-hosted applicati ons and everything in between-even when you are not there. Troubleshoot persistent problems and validate network performance on-site in real-time. Troubleshoot intermittent problems and identify vulnerabilities by automatically uploading results to the cloud for web-based performance trending and root cause analysis. Network technicians spend 25 percent of their time troubleshooting taking time away from critical tasks such as deploying new technologies, and optimizing network performance. With most problems requiring an hour or more to solve and 40% requiring escalation, end-user productivity also suffers. Based on a recent NetScout study, 72% of IT organizations operate without a standardized troubleshooting process. Making the situation worse is the fact that intermittent problems take more than twice as long to solve, and that staff spends on average five hours a week traveling to and from problem sites. When IT organizations standardize the troubleshooting process, technicians of various skill levels can solve more problems and be confident in the resolution. The OneTouch (TM) AT Network Assistant reduces troubleshooting time by standardizing network troubleshooting. By improving each step of the process, the OneTouch (TM) AT helps nov ice and expert network technicians solve more problems faster, escalate issues more efficiently and validate performance easily - saving up to a week of time each month. Kit includes: 10/100/1000 Mbps copper/fiber and 802.11a/b/g/n/ac test module, Vers iv platform, two 1G SX SFP fiber transceivers, external directional antenna with mounting clip, SD card, frame carry strap, hand strap, AC adapter and line cord, USB flash drive, WireView #1-6, RJ45 patch cable and coupler, carrying case, getting start ed guide, resource CD with users' manual, and 1 year of Gold Support.

Features
  • An automated all-in-one handheld tester for Ethernet, Wi-Fi, network service and network application troubleshooting
  • Automated testing with pass/fail analysis speeds identification of the most common problems in about a minute
  • Standardized network troubleshooting and performance validation empowers technicians of various skill levels to solve more problems with confidence
  • Features copper and fiber optic discovery and analysis, Wi-Fi discovery and analysis, extended set of network protocol tests, end -to-end path performance measurement to a peer or a reflector, inline VoIP analysis, inline packet capture and Wi-Fi packet capture
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items