1TG2-3000-1T10G1M - NETSCOUT - OneTouch (TM) | Anixter
1TG2-3000-1T10G1M | NETSCOUT

NETSCOUT | 1TG2-3000-1T10G1M | OneTouch (TM) AT G2 3000 And Onetouch AT 10G 1000 Module

  • Manufacturer # 1TG2-3000-1T10G1M
  • Anixter #897821
Type: DATA
Description

OneTouch (TM) AT G2 3000 and OneTouch (TM) AT 10G 1000 Module. Pair the Onetouch (TM) AT G2 3000 with the OneTouch (TM) AT 10G 1000 as the peer end-point device. This will allow for Wired path performance up to 1 Gbps and Wi-Fi performance testing up t o 600 Mbps across. LAN and WAN links with asymmetrical upstream and downstream rates. Package includes: OneTouch (TM) AT 1TG2-3000 Ethernet and Wi-Fi Tester and OneTouch (TM) AT 10G 1T10G-1000-MOD Ethernet Test Module.

Features
  • An automated all-in-one handheld tester for Ethernet, Wi-Fi, network service and network application troubleshooting
  • Automated testing with pass/fail analysis speeds identification of the most common problems in about a minute
  • Standardized network troubleshooting and performance validation empowers technicians of various skill levels to solve more problems with confidence
  • Features copper and fiber optic discovery and analysis, Wi-Fi discovery and analysis, extended set of network protocol tests, end -to-end path performance measurement to a peer or a reflector, inline VoIP analysis, inline packet capture and Wi-Fi packet capture
Benefits
  • One hour of troubleshooting performed in one minute
Applications

Wired & WiFi network performance validation & troubleshooting

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items