1TG2-3000-MOD | NETSCOUT

NETSCOUT | 1TG2-3000-MOD | Onetouch (TM) AT G2 Ethernet Wi-Fi Test Module

  • Manufacturer # 1TG2-3000-MOD
  • Anixter #897824
Type: DATA
Description

OneTouch (TM) AT G2 Ethernet Wi-Fi Test Module Module for Versiv frame that includes Wired (Copper & Fiber) testing for speeds up to 1 Gbps, and Wi-Fi testing for speeds up to 600 Mbps. Package includes: 10/100/1000 Mbps copper/fiber and 802.11a/b/g/n/ ac test module, two 1G SX SFP fiber transceivers, external directional antenna with mounting clip, SD card, USB flash drive, WireView #1-6, RJ45 patch cable and coupler, getting started guide, and resource CD with users manual.

Features
  • An automated all-in-one handheld tester for Ethernet, Wi-Fi, network service and network application troubleshooting
  • Automated testing with pass/fail analysis speeds identification of the most common problems in about a minute
  • Standardized network troubleshooting and performance validation empowers technicians of various skill levels to solve more problems with confidence
  • Features copper and fiber optic discovery and analysis, Wi-Fi discovery and analysis, extended set of network protocol tests, end -to-end path performance measurement to a peer or a reflector, inline VoIP analysis, inline packet capture and Wi-Fi packet capture
Benefits
  • One hour of troubleshooting performed in one minute
Applications

Wired & WiFi network performance validation & troubleshooting

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items