2-1711078-1 - COMMSCOPE - PC RJ45 C6 S/ FTP | Anixter
2-1711078-1 | COMMSCOPE

COMMSCOPE | 2-1711078-1 | PC RJ45 C6 S/ FTP LZ SR Yl 0,25m

  • Manufacturer # 2-1711078-1
  • Anixter #430170
Category: CATEGORY 7
Color: YELLOW
Connector Type: RJ45 TO RJ45
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

Cat. 7 S/FTP stranded cable LSZH sheath Color-matched snagless boots Universal B-wiring

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items