2001PGGMN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 2001PGGMN | Contactless Smart Card, Programmed, Thin, PVC Laminated, Inkjetted, 13.56 Megahertz, Read/Write, 16K Bit, 2.127" Length x 3.375" Width x 0.033" Thickness, Plain White, Gloss Finish

  • Manufacturer # 2001PGGMN
  • Anixter #432327
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: 32-BIT
Frequency: 13.56 MHZ
Memory: 16K BITS
Product Type: MISCELLANEOUS CARD
Read Format: PROXIMITY MISCELLANEOUS
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Description

Must be a reseller to purchase this product

Features
  • 13.56 MHz Read/Write Contactless Smart Card Technology Provides High-Speed, Reliable Communications with High Data Integrity and Powerful Access Control
  • iCLASS Technology Ensures High Security Access Control with Mutual Authentication Between Card and Reader, Encrypted Data Transfer, 64-Bit Diversified Keys for Read/Write Capability
  • Meets ISO Standards for Thickness for Use with Direct Image and Thermal Transfer Printers
  • Offers the Ability to Add a Magnetic Stripe, Barcode, Anti-Counterfeiting Features, Custom Artwork, or Photo ID
  • Supports All Existing HID Card Formats, Including Corporate 1000
  • Supports Field Programming of any Existing HID Format into the Secure HID Access Control Application Area on the Card
  • More Powerful, Versatile and SecureAccess Control
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items