201859-01 - PLANTRONICS - P610 - CALISTO | Anixter
201859-01 | PLANTRONICS

PLANTRONICS | 201859-01 | CALISTO 610, WW - Corded USB Speakerphone for The PC

  • Manufacturer # 201859-01 | P610
  • Anixter #615282
Type: ENDPOINTS
Description

Manage calls -anywhere -with plug-and-play convenience. The compact speakerphone integrates with leading softphones to easily manage calls and set up small informal conferences. Single-touch controls include call answer/end, volume adjust, and mute. Co mpatibilty with a Kensington style lock feature boosts security when deployed in small/medium work areas and shared conference rooms. With crisp wideband audio and full-duplex 360-degree microphone pick up, enjoy businessquality sound for everyone on t he call. And when not in use, simply stow in its carrying case and tuck into a laptop bag or backpack.

Features
  • Simplified call management with an easy interface.
  • Ideal for team calls in small and medium-sized work areas.
  • Compact, wireless design goes anywhere with included soft carrying case.
  • Digital Signal Processing (DSP) provides natural voice sound and ech reduction
  • Improves meeting productivity by reducing echo, cut-outs, and background noise.
  • Full duplex, conference quality audio with 360-degree room coverage.
  • Wideband audio for high-quality PC telephony.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items