2020BGGMNM | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 2020BGGMNM | iCLASS Prox 2K/2, Prog iCLASS & 125K, F-Gloss

  • Manufacturer # 2020BGGMNM
  • Anixter #434462
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: 32-BIT
Frequency: 13.56 MHZ
Memory: 2K BITS
Product Type: MISCELLANEOUS CARD
Read Format: PROXIMITY MISCELLANEOUS
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Features
  • 13.56 MHz read/write contactless smart card technology and 125 kHz technology provides high-speed, reliable communications with high data integrity,
  • High Security - Mutual Authentication, encrypted data transfer, and 64 bit diversified key
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items