2020K | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 2020K | RG59 20 AWG SOL COP COV STEEL FFEPFOIL+67%BRDPVDFJKTCL2PCATVPMATV75OHM4135703/10

  • Manufacturer # 2020K | 4135703/10
  • Anixter #9M5967001
Braid %: 67% BRAID COVERAGE
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Material: COPPER CLAD STEEL
Conductor Size (in.): 0.032
Conductor Size AWG: 20
Conductor Size: 20 GAUGE AWG
Conductor Type: 20 AWG Solid CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Dielectric Type/Jkt.: FFEP/PVDF-cream
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
NEC Rating: UL LISTED ART 725 CL2 PLENUM
Nom. Imped. (ohms): 75
Nom. O.D. (in.): 0.202
Nom. O.D. (in./mm): 0.202/5.13
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield Coverage: Foil + 65% AL Braid
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items