2021D0309-0 - TE-ENERGY - 21-2C Str BC | Anixter
2021D0309-0 | TE-ENERGY

TE-ENERGY | 2021D0309-0 | 21-2C Str BC Thermorad Jacket J1939/11 Data Bus Cable, 120 Ohm Black RoHS

  • Manufacturer # 2021D0309-0
  • Anixter #2021D0309-0
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
RoHS Compliant: NOT DECLARED
Type: BS-PART 1: CABLES FOR VEHICLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items