206110-01 | PLANTRONICS

PLANTRONICS | 206110-01 | Voyager 5200 UC Bluetooth headset

  • Manufacturer # 206110-01 | VOYAGER5200UC
  • Anixter #707661
Style: IN THE EAR
Type: HEADSET TOPS
Description

The Voyager 5200 UC Bluetooth headset features WindSmart technology. It identifies and cancels out disruptive noise, like wind, enabling you to be heard clearly and seamlessly transition from one environment to the next.

Features
  • Great Audio On Both Sides of the Call
  • Intuitive Features
  • Always Ready Power
  • Worry-Free Mute Assurance
  • Plantronics Hub
Specifications
  • Connects to PC + smartphone/tablet + Bluetooth-enabled desk phones
  • Ideal for Mobile professionals who use PC audio, mobile phone, or tablet communications in noisy environments
  • Talk time up to 7 hrs., up to 14 extra with charging case; up to 9 days standby time, 7 days standby time when connected to BT600
  • Roaming range up to 98 feet (30 meters)
  • Headset Weight 20 grams
  • Wireless frequency Bluetooth v4.1
  • Audio performance 6 layers of WindSmart technology, PC wideband and mobile wideband: up to 6,800 ; echo cancellation, proprietary DSP, A2DP
  • Hearing protection SoundGuard: Sound leveling for listening comfort and acoustic limiting for protection against sounds above 118 dBA
  • Microphone noise reduction; four adaptive microphones offer dynamic noise reduction
  • Remote call control; call answer/ignore/end/redial, mute, volume +/-
  • Limited warranty 1 year
  • Model B5200: B5200: Certified for Skype for Business and Optimized for Microsoft Lync Built for UC applications and softphones from Avaya, Cisco, Skye and others
  • Accessories Included: charging case with integrated docking stand, BT600 USB Bluetooth adapter, ear tips, micro USB cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items