207913-01 - PLANTRONICS - CALISTO P7200 - | Anixter
207913-01 | PLANTRONICS

PLANTRONICS | 207913-01 | CALISTO P7200 - Bluetooth Speakerphone With FOUR DirectIONAL MICROPHONES

  • Manufacturer # 207913-01 | CALISTO P7200
  • Anixter #981851
Type: ACCESSORIES
Description

The newest member of the Plantronics speakerphone family, Calisto 7200 delivers a high-quality audio experience in small group conference rooms. Four directional microphones provide 360 degrees coverage and filter out unwanted noise so your team's conv ersation can flow without any disruptions. Hassle-free USB or Bluetooth setup and intuitive one-touch controls mean less time
troubleshooting and more time being productive. Supported by Plantronics Manager Pro, managing devices and updating firmware i s simple to do through a user-friendly interface. And with the dedicated Bluetooth clearing button, new users will always enjoy a quick and effortless connection. Calisto 7200 is the conference speakerphone designed with today's open office environment in
mind.

Features
  • Small form factor still offers a premium conferencing experience.
  • Four MEMS-directional microphones provide 360? room coverage.
  • Connect easily via USB and Bluetooth.
  • Conference call setup is easy with plug-and-play USB.
  • Bluetooth clearing function moves previously paired devices.
  • Locking mechanism keeps the device stationary in small team meeting
  • rooms.
  • Supports Plantronics Manager Pro.
  • Designed to meet the latest Microsoft "Group Mode" specifications.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items