20U 570MM | SECUR - BRT

SECUR - BRT | 20U 570MM | RACK CABINET 19" 20U 570MM 2 FAN 1 SLIDING SHLF PWR STRIP8 OUTLET POLIRACK

  • Manufacturer # 20U 570MM
  • Anixter #BZ-BRT095
Color: BLACK
Model: MIXED USE
Mounting Width: 19"
Rack Units: 20U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items