210 WH - TELEDYNAMICS - AT&T TRIMLINE DESK | Anixter
210 WH | TELEDYNAMICS

TELEDYNAMICS | 210 WH | AT&T TRIMLINE DESK SET RINGER VOLUME CONTROL FLASH WHITE SKU 93020

  • Manufacturer # 210 WH
  • Anixter #165194
Call Waiting: NO
Caller ID: NO
Color: WHITE
Data Port: NO
Display: NO
Flash Key: YES
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: YES
Speaker Phone: NO
Technology: ANALOG
Type: SINGLE LINE
_Color: White
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items