21100198 | FURUKAWA INDUSTRIAL S.A.

FURUKAWA INDUSTRIAL S.A. | 21100198 | 4P X 24AWG - MARFIM

  • Manufacturer # 21100198
  • Anixter #BZ-4PX24AWG
Armor: NO
Composite: NO
Conductor Count: 4 PAIR
Conductor Size: 24 AWG
Earth/Ground Wires: NO
Insulation Material: PE-POLYETHYLENE
Jacket Color: IVORY
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: FOIL SHIELD AL MYLAR
Screen/Shield: SHIELDED
Voltage Range: 300V OR 300/500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items