2111477-1 - COMMSCOPE - 24-Port Panel | Anixter
2111477-1 | COMMSCOPE

COMMSCOPE | 2111477-1 | 24-Port Panel 110-Modular 8-Wire 8-Position T568A/B CAT6 Key Stone Series Black 1U

  • Manufacturer # 2111477-1
  • Anixter #492545
Category: CATEGORY 6
Color: BLACK
Family: 110CONNECT
Height (in.): 1.75
No. of Ports: 24
Number of Ports: 24
Rack Units: 1
Sub Family: SL SERIES PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items