Select Country and Language Latin America / English
Change Country
2127/04 | VIAVI SOLUTIONS

VIAVI SOLUTIONS | 2127/04 | OMK-36P Enterprise Plus-Quad Test Kit, Includes Complete Test Kit for Loss Testing at 850/1300 nm on Multimode Fibers and 1310/1550 nm on Single-mode Fibers

  • Manufacturer # 2127/04
  • Anixter #430665
Connector Type: SMALL FORM FACTOR
Type: TESTKIT
Description

The OMK-36P is a quad-wavelength optical test kit with a dual-port light source (OLS-36) and a power meter with a UPP interface (OLP-35) for single-mode and multimode power and loss measurement.

Features
  • Multimode and Single-mode testing
  • Auto-wavelength and TWINtest features for saving test time and error-free testing
  • Permanent reference power level storage
  • Fast download results using the USB port
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items