2153004-1 - COMMSCOPE - Unloaded Faceplate | Anixter
2153004-1 | COMMSCOPE

COMMSCOPE | 2153004-1 | Unloaded Faceplate For 4 Modules Lj6C

  • Manufacturer # 2153004-1
  • Anixter #516449
Color: WHITE
Gang: 4
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items