2153115-1 | COMMSCOPE

COMMSCOPE | 2153115-1 | Copper Patch Panel, 8-Port MRJ21 XG Quick Fit Cassette, 10GbE

  • Manufacturer # 2153115-1
  • Anixter #496841
Description

Leveraging the benefits of the CommScope Quick-Fit family, the MRJ21 XG Quick-Fit cassette is a new addition to the portfolio. It further enhances the MRJ21 XG system to support increased agility, availability and efficiency in today's modern data cent er.

The MRJ21 XG cassette presents eight RJ45 ports, for switch uplinks, in a Quick-Fit footprint suitable for use in the Universal Connectivity Platform (UCP). Up to 32 RJ45 ports can be presented when using the MRJ21 XG Quick Fit cassette in a 19 inch UCP panel. This allows server and switch-specific designs, with minimal wasted space in the data center and maximum rack efficiency. The dense double-blade connector in the rear side of the cassette with offset jackscrews allows positive latching
a nd secure cable retention.

An additional version of the cassette is available for CommScope's AMPTRAC managed connectivity solution, allowing integration with CommScope network analyzers and Infrastructure Configuration Manager software.

Each cassee is factory tested and accepts pre-terminated MRJ21 XG trunk cables for plug-and-play functionality.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items