219585-2 - COMMSCOPE - 0-0219585-2 - Copper | Anixter
219585-2 | COMMSCOPE

COMMSCOPE | 219585-2 | Copper Cable, 24 AWG, 4 Pair, Category 6 ALC 7 UTP LSZH White, comes in 305 meter Box

  • Manufacturer # 219585-2 | 0-0219585-2
  • Anixter #CMZ-00424UTP-6UA
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items